Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

Item #: 310915

Cat #: 2GR8-432A-UNV-L8741-EB81-U

UPC: 623961689482

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: #12 Acrylic Pattern, Ballast: One T8 Electronic Start. Total Harmonic Distortion < 10%

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: #12 Acrylic Pattern, Ballast: One T8 Electronic Start. Total Harmonic Distortion < 10%
Also known as: 623961689482, 2GR8-432A-UNV-L8741-EB81-U

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)