Fuse, 500mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 31090

Cat #: GDC-500MA

UPC: 051712432283

Sign In or Register to view pricing and more.
Documents & Guides
500mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

500mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V
These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.
Also known as: 051712432283, GDC-500MA

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 0.500
Interrupt Rating AC: 35
Length: 20 mm
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Amps: 0.500

Customer Reviews

No reviews for this product
(0)