This product may not be available in all locations.
![Switch, Premium, Basic, Extended Overtravel Plunger, 15A, 250VAC Switch, Premium, Basic, Extended Overtravel Plunger, 15A, 250VAC](https://rexel-cdn.com/products/image.jpg?i=A30C882B-CEF4-4D19-BF31-949ABB7A1FD5&f=420)
Switch, Premium, Basic, Extended Overtravel Plunger, 15A, 250VAC
Item #: 31088
Cat #: BZ-2RS-A2
UPC: 78454917005
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Premium, Basic, Extended Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Overview
Switch, Premium, Basic, Extended Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Also known as: 78454917005, BZ-2RS-A2
Specifications
Type: | Switch, Extended Overtravel Plunger |
Mounting: | Surface |
Poles: | 1 |
Amps: | 15 |
Volts AC: | 250 |
Length: | 2.500 ft |
Type: | Switch, Extended Overtravel Plunger |
Poles: | 1 |
Volts AC: | 250 |
Mounting: | Surface |
Amps: | 15 |
Length: | 2.500 ft |
Customer Reviews
No reviews for this product
(0)