Insulated Cable Connector, 1 Side Entry, 10 to 1 AWG, AL/CU

Item #: 310855

Cat #: ITG-1

UPC: 662381951465

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For -Wires And In-Line Splicers/Reducers, 600V, Number Of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors

Overview

Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For -Wires And In-Line Splicers/Reducers, 600V, Number Of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors
1-10 AWG ( B,C,D) 2-10 AWG ( K,M,I) Polaris™ Grey For Fine STR Cooper Conductor - 2 Port
Also known as: 662381951465, ITG-1, Polari

Specifications

Material: Plastisol
Color: Gray
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 1
Material: Plastisol
Wire/Cable Openings: 2
Color: Gray
Allowable Gauge Range: 10 - 1

Customer Reviews

No reviews for this product
(0)