Enclosure, NEMA 1, Hinged Cover, 20" x 20" x 6.62"

Item #: 31085

Cat #: A20N20ALP

UPC: 783510859701

Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 20 x 20 x 6.62 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 1, Hinged Cover, 20 x 20 x 6.62 Inch, Steel/Gray
Designed for use in control and instrumentation applications in areas which do not require oiltight and dusttight specifications.
Also known as: 783510859701, A20N20ALP

Specifications

Height: 20 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 20 in
Material: Steel
Depth: 6.620 in
Special Program: Hoffman On Demand
Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Width: 20 in
Depth: 6.620 in
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)