This product may not be available in all locations.
![Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm](https://rexel-cdn.com/products/pdocref109217pfiletyperendition4000png.jpg?i=645C6145-A6B7-4EE0-9352-1BCC84174B3C&f=420)
Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm
Item #: 310833
Cat #: 9001SKS25BH13
UPC: 785901185871
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return left to right, 1 C/O *** Discontinued ***
Overview
Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return left to right, 1 C/O *** Discontinued ***
This Harmony 9001SK, black selector switch with E cam has 2 positions, operates with spring return from left position mechanism. It has a double insulated plastic bezel and uses screw-clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901185871, 9001SKS25BH13
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)