Outdoor Ceiling One Light Whit

Item #: 31074
Cat #: 8438-15
UPC: 785652843853
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Ceiling Cylinder; Outdoor Bullets; Outdoor; Size: 4-1/2 In Width X 7 In Height; Material: Aluminum; Fixture Wattage: 65 Wtt; Lamp Type: Medium Br-30; Voltage Rating: 120 V; Number Of Lamps: 1; Lamp Included: No; Wire Length: 6-1/2 In; Connection: Mounted To Box; Finish: White

Overview

Sea Gull Lighting; Ceiling Cylinder; Outdoor Bullets; Outdoor; Size: 4-1/2 In Width X 7 In Height; Material: Aluminum; Fixture Wattage: 65 Wtt; Lamp Type: Medium Br-30; Voltage Rating: 120 V; Number Of Lamps: 1; Lamp Included: No; Wire Length: 6-1/2 In; Connection: Mounted To Box; Finish: White
Also known as: 785652843853, 8438-15

Specifications

Wattage: 65
Wattage: 65

Customer Reviews

No reviews for this product
(0)