
Fluorescent Lamp, High Output, T12, 72", 85W, 4100K
Item #: 31071
Cat #: F72T12/CW/HO
UPC: 046135251764
Documents & Guides
Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact (R17d), Lumens: 5500, CRI: 62, Color Temp: 4100K, Length: 72 inch, Standard Case Qty: 15 *Sylvania Part # 25176* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania Ledvance SYLF72T12/CW/HO 85W T12 fluorescent bulb, cool white, 4200K color temperature.
Also known as: 046135251764, F72T12/CW/HO
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Length: | 72 in, 6 ft |
Color Rendering Index (CRI): | 62 |
Wattage: | 85 |
Material: | Glass |
Lumens: | 5500 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Length: | 72 in, 6 ft |
Wattage: | 85 |
Lumens: | 5500 |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 62 |
Material: | Glass |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)