
Sign In or Register to view pricing and more.
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Overview
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334711432, P3PUH12CA1
Specifications
Volts AC: | 480 |
Color: | Beige |
Standards: | California Proposition 65 |
Wattage: | 12500 |
Volts AC: | 480 |
Standards: | California Proposition 65 |
Color: | Beige |
Wattage: | 12500 |
Customer Reviews
No reviews for this product
(0)