This product may not be available in all locations.
2
more
Load Center, Main Lug Kit, 125A, Field Install, 1PH
Item #: 310602
Cat #: QOL125
UPC: 78590174796
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Kit, 125 Amp, Field Install, 1-Phase, 6 Wag - 2/0 AWG, CU/AL
Overview
Load Center, Main Lug Kit, 125 Amp, Field Install, 1-Phase, 6 Wag - 2/0 AWG, CU/AL
Also known as: 78590174796, QOL125
Specifications
Mounting: | Panel |
Amps: | 125 |
Family / Style: | QO |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 2/0 |
Mounting: | Panel |
Family / Style: | QO |
Type: | Main Lug |
Allowable Gauge Range: | 6 - 2/0 |
Amps: | 125 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)