Wireway, Type 1, Screw Cover, 6" x 6" x 96", Steel, Gray, No KOs

Item #: 310575

Cat #: 6696GNK

UPC: 761515103104

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 8 Foot, Steel, Gray, No Kos

Overview

Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 8 Foot, Steel, Gray, No Kos
Also known as: 761515103104, 6696GNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 96 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 96 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)