Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Classico; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Candle Cover, Glass Panel; Fixture Finish: Polished Brassbody, Polished Brass Canopy, Polished Brass Candle Cover, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 5-3/4 In; Height: 10-1/2 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depthx 4-3/4 In Width X 5-9/16 In Height; Outlet Box Up: 7-1/4 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Classico; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Candle Cover, Glass Panel; Fixture Finish: Polished Brassbody, Polished Brass Canopy, Polished Brass Candle Cover, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 5-3/4 In; Height: 10-1/2 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depthx 4-3/4 In Width X 5-9/16 In Height; Outlet Box Up: 7-1/4 In; Lamp Included: No
Also known as: 785652850721, 8507-02
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)