10 AWG USE-RHH-RHW Stranded Copper, Red, 2500'

Item #: 310501

Cat #: USE10STRRED2500RL

UPC: 980100276133

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG USE-RHH-RHW Stranded Copper, Red, 2500 foot Reel

Overview

10 AWG USE-RHH-RHW Stranded Copper, Red, 2500 foot Reel
Also known as: 980100276133, USE10STRRED2500RL

Specifications

Gauge: 10
Color: Red
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 10
Length: 2500 ft
Volts AC: 600
Color: Red
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)