Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 31044

Cat #: 440N-Z21SS2A

UPC: 662074620272

Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable, 24 Volt DC, 50 mA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable, 24 Volt DC, 50 mA
Also known as: 662074620272, 440N-Z21SS2A

Specifications

Type: Switch, Safety, Non-Contact
Color: Red
Diameter: 18 mm
Material: Plastic
Range: 18 mm
Length: 3 m
Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Range: 18 mm
Color: Red
Material: Plastic
Length: 3 m

Customer Reviews

No reviews for this product
(0)