Sign In or Register to view pricing and more.
Documents & Guides
Universal Cable Runway, 24" Width, 1.5" Height, 9.96' Length, Black
Overview
Universal Cable Runway, 24" Width, 1.5" Height, 9.96' Length, Black
Also known as: 703957115970, 10250-724
Specifications
Width: | 24 in |
Length: | 9.96 ft |
Color: | Black |
Height: | 1.5 in |
Width: | 24 in |
Color: | Black |
Length: | 9.96 ft |
Height: | 1.5 in |
Customer Reviews
No reviews for this product
(0)