Variable Speed Drive, Altivar 312, 1.1kW, 1.5HP, With Heat Sink

Item #: 310325

Cat #: ATV312HU11N4

UPC: 785901822943

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 1.1 kW, 1.5 HP, 3.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 1.1 kW, 1.5 HP, 3.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901822943, ATV312HU11N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Volts AC: 500
Family / Style: Altivar
Horsepower: 1.500
Amps: 3.700
Wattage: 1.100 kW
Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
Amps: 3.700
Mounting: Panel, DIN Rail
Volts AC: 500
Horsepower: 1.500
Wattage: 1.100 kW

Customer Reviews

No reviews for this product
(0)