1000W G4 Wedge Type Porcelain Halogen Socket

Item #: 310320

Cat #: 80-1742

UPC: 045923817427

Sign In or Register to view pricing and more.
Documents & Guides
G4 Wedge Type Porcelain Halogen Socket; Bi-Pin Low Voltage; 8" Leads; 5/8" Height; 5/8" Diameter; 1000W; 250V

Overview

G4 Wedge Type Porcelain Halogen Socket; Bi-Pin Low Voltage; 8" Leads; 5/8" Height; 5/8" Diameter; 1000W; 250V
Also known as: 045923817427, 80-1742

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Volts AC: 250
Material: Porcelain
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)