6/2 SER/SEU Aluminum 1000'

Item #: 310313

Cat #: SER6661000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: SER6661000RL

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 6
Conductors: 2
Jacket: PVC
Volts AC: 600
Length: 1000 ft
Color: Gray
Gauge: 6

Customer Reviews

No reviews for this product
(0)