This product may not be available in all locations.


Enclosure, Hinged, Padlock Latches, 8" x 8" x 4"
Item #: 310235
Cat #: J808HW
UPC: 785928342103
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 8 x 8 x 4 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, Padlock Latches, 8 x 8 x 4 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928342103, J808HW
Specifications
Depth: | 4 in |
Color: | Gray |
Width: | 8 in |
Material: | Fiberglass |
Height: | 8 in |
Size: | 8 x 8 x 4 in |
Depth: | 4 in |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Fiberglass |
Size: | 8 x 8 x 4 in |
Customer Reviews
No reviews for this product
(0)