Enclosure, NEMA 1, Hinge Cover, 16" x 12" x 8"

Item #: 31017

Cat #: A16N12BLP

UPC: 783510860400

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 16 x 12 x 8 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 1, 16 x 12 x 8 Inch, Steel with Gray Finish
Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860400, A16N12BLP

Specifications

Height: 16 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 8.620 in
Height: 16 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray
Depth: 8.620 in

Customer Reviews

No reviews for this product
(0)