Disconnect Switch, Fusible, NEMA 4X, 400A, 2P, 240VAC, No Neutral

Item #: 310139

Cat #: H225DS

UPC: 785901777434

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4X, 400 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4X, 400 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Also known as: 785901777434, H225DS

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 400
Material: Stainless Steel
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)