Passive Inlet Vent, Washable Air Filter

Item #: 310115

Cat #: FV-GKF32S1

UPC: 092281134437

Sign In or Register to view pricing and more.
Passive Inlet, Wall Mounted, 3 Setting Positions: Closed, 12 & 18 CFM

Overview

Passive Inlet, Wall Mounted, 3 Setting Positions: Closed, 12 & 18 CFM
Passive Inlet Vent provides make-up air to help balance indoor vs. outdoor air pressure. Allows make-up (supply) air to trickle into the home and helps prevent excessive negative air pressure that can be caused by environmental or mechanical effects.
Also known as: 092281134437, FV-GKF32S1

Specifications

Diameter: 3 in
Length: 12 in
Diameter: 3 in
Length: 12 in

Customer Reviews

No reviews for this product
(0)