Wall Mount Enclosure

Item #: 310111

Cat #: HJ1008HWPL1LG

UPC: 783510158866

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Type: 4X, Hinged, Solid Latching Cover, Size/Dims: 11.31x9.31x5.43, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount Enclosure, Type: 4X, Hinged, Solid Latching Cover, Size/Dims: 11.31x9.31x5.43, Material/Finish: Fiberglass/Gray.
Also known as: 783510158866, HJ1008HWPL1LG

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 11.310 in
Width: 9.310 in
Depth: 5.430 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Mounting: Wall
Width: 9.310 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Fiberglass
Height: 11.310 in
Depth: 5.430 in

Customer Reviews

No reviews for this product
(0)