Outdoor Wall Lantern One Light

Item #: 31008

Cat #: 8440-44

UPC: 785652844041

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Glass Housing, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Candle Cover, Clear Seeded Housing, Clear Seeded Shade; Width: 8-1/4 In; Height: 13-1/2 In; Extends: 8-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/2 In Width X 9 In Height; Outlet Box Up: 4-3/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Glass Housing, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Candle Cover, Clear Seeded Housing, Clear Seeded Shade; Width: 8-1/4 In; Height: 13-1/2 In; Extends: 8-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/2 In Width X 9 In Height; Outlet Box Up: 4-3/4 In; Lamp Included: No
Also known as: 785652844041, 8440-44

Specifications

Wattage: 100
Volts AC: 120
Material: Brass
Color: Brass
Length: 9 in
Mounting: Wall
Wattage: 100
Material: Brass
Length: 9 in
Volts AC: 120
Color: Brass
Mounting: Wall

Customer Reviews

No reviews for this product
(0)