Uninterruptible Power Supply, 1000VA, 900W, Tower Model

Item #: 310077

Cat #: PW9130L1000T-XL

UPC: 790341052720

Sign In or Register to view pricing and more.
Uninterruptible Power Supply, PW9130, 1000 Volt Amp, 900 Watt, Tower Model, NEMA 5-15P Input, 120/208/220-240 Volt AC

Overview

Uninterruptible Power Supply, PW9130, 1000 Volt Amp, 900 Watt, Tower Model, NEMA 5-15P Input, 120/208/220-240 Volt AC
Also known as: 790341052720, PW9130L1000T-XL

Specifications

Volts AC: 120
Volt Amps: 1kVA
Wattage: 900
Volts AC: 120
Wattage: 900
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)