Limit switch, L140, cable 600 VAC 10 A t l

Item #: 310071

Cat #: L1432M

UPC: 785901169772

Sign In or Register to view pricing and more.
Limit switch, L140, cable 600 VAC 10 A t l

Overview

Limit switch, L140, cable 600 VAC 10 A t l
This product is part of the NEMA Limit Switches range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 normally open and 2 normally closed, DPDT-DB (double pole, double throw, double break) form Zb, snap action contacts. This cable pull limit switch has a conventional enclosed thermal current of 20A. It is furnished with screw clamp terminals for electrical connection. Cable pull limit switch has one 1/2 inch 14 NPT conduit entry. The cable pull switch is activated with the pull of a cable from the left. It is an IP67 and NEMA 1/2/4/12/13 rated product. This rotary head limit switch has a fixed type body which is made of cast aluminum with corrosion resistant grey painted finish. Its dimensions are 2.25inch (Width) x 3.41inch (Depth) x 4.95inch (Height) and weighs 1.5lb. This limit switch is suitable for material working, packaging, materials handling, conveying, food and beverage, oil, gas, crane, hoisting, mill, foundry, mining and mineral construction. The L100/300 mill and foundry for severe duty fixed sequences 59mm housing, available in 2-pole or 3-pole configurations. This switch is for use in foundries or mills where falling foundry sand or similar material could build up and jam the operating mechanism.
Also known as: 785901169772, L1432M

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)