LOADCTR QO MLO 240V

Item #: 310035

Cat #: QO112L100G

UPC: 785901581703

Sign In or Register to view pricing and more.

Overview

SQD QO112L100G LOADCTR QO MLO 240V
Also known as: 785901581703, QO112L100G

Specifications

Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: QO
IP/NEMA Rating: NEMA 1
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)