Fluorescent Lamp, High Output, T12, 72", 85W, 6500K

Item #: 31001

Cat #: F72T12/D/HO

UPC: 046135251894

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact, 6500K, 72 inch, Lumens: 5550, 76 CRI, Standard Case Qty: 15 *Sylvania Part # 25189* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T12, 85 Watt, Base: Recessed Double Contact, 6500K, 72 inch, Lumens: 5550, 76 CRI, Standard Case Qty: 15 *Sylvania Part # 25189* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135251894, F72T12/D/HO

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 5550
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Wattage: 85
Color Rendering Index (CRI): 76
Material: Glass
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Wattage: 85
Material: Glass
Lumens: 5550
Length: 72 in, 6 ft
Color Rendering Index (CRI): 76
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)