BUSS SMALL DIMENSION FUSE

Item #: 30998

Cat #: GDA-630MA

UPC: 051712431279

Sign In or Register to view pricing and more.
Documents & Guides
630MA 250V FST ACTING CERAMIC FUSE

Overview

630MA 250V FST ACTING CERAMIC FUSE
Also known as: 051712431279, GDA-630MA

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 0.630
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 0.630
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA

Customer Reviews

No reviews for this product
(0)