![EMT Compression Coupling, 1", Steel EMT Compression Coupling, 1", Steel](https://rexel-cdn.com/products/rac2924.jpg?i=85CEED33-074B-4D30-9317-5AC4FBD63EDC&f=420)
EMT Compression Coupling, 1", Steel
Item #: 30991
Cat #: 2924
UPC: 050169029244
Documents & Guides
EMT Compression Coupling, 1 Inch, Concrete-Tight, Steel, For Use Joining EMT Conduit in Dry Locations
Sign In or Register to view pricing and more.
Overview
EMT Compression Coupling, 1 Inch, Concrete-Tight, Steel, For Use Joining EMT Conduit in Dry Locations
Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169029244, 2924
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)