
LIGHT KIT 14W 120V 60HZ
Item #: 309883
Cat #: 9968111
UPC: 639889191303
Documents & Guides
No Documents Available
Enclosure light, material: Lamp holder: Polycarbonate, Switches: Polyester and polycarbonate, Terminal block: Nylon, color: RAL 7044, supply includes: Assembly parts, description: Rittal's fluorescent lights are designed for quick and easy installation. The external terminal block means no need to disassemble the light to make electrical connections. Equipped with interference suppression capacitor or a RFI filter, they also come with or without a lamp shade or 115 V U.S. style receptacle.
Sign In or Register to view pricing and more.
Overview
Enclosure light, material: Lamp holder: Polycarbonate, Switches: Polyester and polycarbonate, Terminal block: Nylon, color: RAL 7044, supply includes: Assembly parts, description: Rittal's fluorescent lights are designed for quick and easy installation. The external terminal block means no need to disassemble the light to make electrical connections. Equipped with interference suppression capacitor or a RFI filter, they also come with or without a lamp shade or 115 V U.S. style receptacle.
Also known as: 639889191303, 9968111
Specifications
Customer Reviews
No reviews for this product
(0)