Relay, Ice Cube, 10A, 240VAC, 12VAC Coil, 2PDT, 8 Blade

Item #: 309859

Cat #: 8501RS42V36

UPC: 785901131298

Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt AC Coil, 2-Pole Double Throw, 8 Blade
Also known as: 785901131298, 8501RS42V36

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Volts AC Control: 12
Base: 8-Blade
Standards: California Proposition 65
Poles: 2
Type: Relay, IceCube
Volts AC: 240
Base: 8-Blade
Amps: 10
Mounting: Socket
Volts AC Control: 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)