This product has been discontinued.
![LED Module, Retrofit, 6", 13W, 120V LED Module, Retrofit, 6", 13W, 120V](https://rexel-cdn.com/products/image.jpg?i=3A990325-72EB-4B15-BC04-11F57F9E40F4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Retrofit, 6", 13 Watt, 120 Volt, 3000K, 80 CRI, Lumens: 587, White Trim, Dimmable, Base: Medium Screw Adaptor
Overview
LED Module, Retrofit, 6", 13 Watt, 120 Volt, 3000K, 80 CRI, Lumens: 587, White Trim, Dimmable, Base: Medium Screw Adaptor
Also known as: 661209307446, V6RL3K-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)