Gas Lamp Tester
Item #: 30982
Cat #: 5715
UPC: 783310345299
Documents & Guides
Gas Lamp Tester, Maximum Rating: 300Kohm & 500V AC/DC, Features: Tests Lamps (Fluorescent, Low Pressure Sodium, High Pressure Sodium, Neon, Mercury Vapor & Metal Halide), Test Continuity, Capacitors, Resistors, Igniters, Starters & Ballasts, Includes: Ant
Sign In or Register to view pricing and more.
No associated products found.
Overview
Gas Lamp Tester, Maximum Rating: 300Kohm & 500V AC/DC, Features: Tests Lamps (Fluorescent, Low Pressure Sodium, High Pressure Sodium, Neon, Mercury Vapor & Metal Halide), Test Continuity, Capacitors, Resistors, Igniters, Starters & Ballasts, Includes: Ant
Test most fluorescent lamps, low pressure sodium vapor, high pressure sodium discharge lamps, neon tubes, mercury vapor and metal halide lamps
Checks starters, resistors, ignitors, capacitors and photo cells
Indicates AC/DC voltage and continuity
Includes detachable antenna, batteries, leads, probes, clamps and holster
Lifetime Limited Warranty
Also known as: 783310345299, 5715
Specifications
Volts AC: | 500 |
Type: | Lamp Tester |
Volts DC: | 500 |
Volts AC: | 500 |
Volts DC: | 500 |
Type: | Lamp Tester |
Customer Reviews
No reviews for this product
(0)