1" x 18" Flexible Bronze Coupling

Item #: 309812

Cat #: ECF-318

UPC: 783936105345

Sign In or Register to view pricing and more.
Documents & Guides
1" x 18" Flexible Coupling, 25 in x 2.5 in x 2.75 in, Bronze

Overview

1" x 18" Flexible Coupling, 25 in x 2.5 in x 2.75 in, Bronze
Also known as: 783936105345, ECF-318

Specifications

Diameter: 1 in
Length: 18 in
Diameter: 1 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)