TERM CHAMBER MINI

Item #: 30978

Cat #: 871A-TS3-N2

UPC: 662468255783

Sign In or Register to view pricing and more.
Documents & Guides
AB 871A-TS3-N2 TERM CHAMBER MINI

Overview

AB 871A-TS3-N2 TERM CHAMBER MINI
Also known as: 662468255783, 871A-TS3-N2

Specifications

Diameter: 9/16 in
Mounting: 9-Hole
Type: Winged Connector
Material: Steel
Diameter: 9/16 in
Type: Winged Connector
Mounting: 9-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)