Fuse, 1 Amp IEC Time-Delay Glass, 5mm x 20mm, 250V

Item #: 30977

Cat #: GDC-1A

UPC: 051712432313

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1 Amp IEC Time-Delay Glass, 5 mm x 20 mm, 250 Volt

Overview

Fuse, 1 Amp IEC Time-Delay Glass, 5 mm x 20 mm, 250 Volt
These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.
Also known as: 051712432313, GDC-1A

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Amps: 1
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35
Amps: 1
Speed: Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)