Switch, Premium Basic, Overtravel Plunger, 15A, 250VAC, 1PDT

Item #: 30974

Cat #: BZ-2RQ66

UPC: 78454916785

Documents & Guides
Switch, Premium Basic, Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Premium Basic, Overtravel Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Also known as: 78454916785, BZ-2RQ66

Specifications

Type: Switch, Overtravel Plunger
Mounting: Surface
Poles: 1
Amps: 15
Volts AC: 250
Type: Switch, Overtravel Plunger
Poles: 1
Volts AC: 250
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)