![EMT Compression Coupling, Steel, 1-1/4 inch EMT Compression Coupling, Steel, 1-1/4 inch](https://rexel-cdn.com/products/rac2925.jpg?i=0F8FA3D7-FFEF-434E-9ED8-82E193D6636D&f=420)
EMT Compression Coupling, Steel, 1-1/4 inch
Item #: 30970
Cat #: 2925
UPC: 050169029251
Documents & Guides
EMT Compression Coupling, 1 1/4 inch, Material: Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
EMT Compression Coupling, 1 1/4 inch, Material: Steel
Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169029251, 2925
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)