This product may not be available in all locations.
3
more

Breaker, Molded Case, 250A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P
Item #: 30969
Cat #: JDL36250
UPC: 785901839941
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Line and Load Lugs
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Line and Load Lugs
Well-suited to a wide range of applications, the PowerPact J-Frame molded case circuit breakers feature a full complement of field installable accessories, field installable trip units, and improved interrupting ratings. These molded case circuit breakers deliver unmatched design flexibility and share identical mounting holes, handle locations, trim dimensions, and accessories, allowing customers to standardize equipment designs for 15 A to 250 A applications.
Also known as: 785901839941, JDL36250
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Volts DC: | 250 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Amps: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Volts DC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)