PXSS2K CABLE GLAND 050NPT

Item #: 309687

Cat #: 20SPX0505

UPC: 781381249751

Sign In or Register to view pricing and more.
Documents & Guides
PXSS2K Series Standard Cable Gland Connector, Size: 1/2 IN (20S), Conductor Range: 0.24 - 0.47 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Temperature Rating: -60 To 100 DEG C, Connecti

Overview

PXSS2K Series Standard Cable Gland Connector, Size: 1/2 IN (20S), Conductor Range: 0.24 - 0.47 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Temperature Rating: -60 To 100 DEG C, Connecti
Also known as: 781381249751, 20SPX0505

Specifications

Diameter: 1/2 in
Material: Brass
Diameter Range: 0.240 - 0.460 in
Diameter: 1/2 in
Diameter Range: 0.240 - 0.460 in
Material: Brass

Customer Reviews

No reviews for this product
(0)