Small Diameter Control Cable, 10/4, Copper, PVC Jacket, Black
Item #: 309551
Cat #: SDT104
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Small Diameter Control Cable, 10/4, Copper, PVC Jacket, Black
Overview
Small Diameter Control Cable, 10/4, Copper, PVC Jacket, Black
Also known as: SDT104
Specifications
Gauge: | 10 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Gauge: | 10 |
Jacket: | PVC |
Color: | Black |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)