Pilot Device, Light Module, LED Green, 240V AC, 22.5mm

Item #: 309545

Cat #: ZBVM3

UPC: 785901355489

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Light Module, LED Green, 240 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

Overview

Pilot Device, Light Module, LED Green, 240 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: 785901355489, ZBVM3

Specifications

Type: Pilot Device, LED, Light Module
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC: 240
Standards: California Proposition 65
Type: Pilot Device, LED, Light Module
Size: 22.5 mm
Volts AC: 240
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)