Transformer, 50VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 309537

Cat #: 50SV82A

UPC: 785901611394

Sign In or Register to view pricing and more.
50 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

50 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901611394, 50SV82A

Specifications

Volt Amps: 50
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)