Wall Switch, Programmable, 7 Day, 500W Max, 120V, White

Item #: 309533

Cat #: PLS550A1006

UPC: 085267587020

Documents & Guides
Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White
Also known as: 085267587020, PLS550A1006

Specifications

Wattage: 500
Volts AC: 120
Color: White
Type: Electronic
Range: 7 day
Wattage: 500
Color: White
Range: 7 day
Volts AC: 120
Type: Electronic

Customer Reviews

No reviews for this product
(0)