Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 8.62"

Item #: 30949

Cat #: A24N20BLP

UPC: 783510860707

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 8.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 8.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860707, A24N20BLP

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 8.620 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 24 in
Width: 20 in
Depth: 8.620 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)