Fluorescent Lamp, Extended Performance, T8, 48", 32W, 3500K

Item #: 309456

Cat #: FO32/835/XP/XL/ECO3

UPC: 046135215766

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, Long Life, T8, 48 inch, 32 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2950, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21576* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Long Life, T8, 48 inch, 32 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2950, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21576* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA OCTRON 800 XP XL ECOLOGIC3 lamps feature extended life benefits of up to 75,000 hours life on instant start ballasts and 84,000 hours life on programmed rapid start ballasts. The life ratings reflect up to 88% longer life than T8 XP or XV lamps, which is the equivalent of an additional 8 years of maintains lighting for typical operating cycles of 4,000 hours per year. OCTRON 800 XP XL 32W lamps deliver 14% more light than standard 700 series T8 lamp on normal ballast factor.
Also known as: 046135215766, FO32/835/XP/XL/ECO3

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)