
250 Watt Bulb Clear Ceramalux Non-Cycling
Item #: 309425
Cat #: C250S50/ALTO-NC-HPS-12PK
UPC: 046677467340
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 28,500, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 14742-1*
Overview
High Pressure Sodium, Ceramalux, Non-Cycling Lamp, 250W, Bulb: ED18, Base: Mogul Screw (E39), Lumens: 28,500, CRI: 21, Color Temp: 2100K, ANSI Code: S50. *Philips Part # 14742-1*
Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.
Also known as: 046677467340, C250S50/ALTO-NC-HPS-12PK
Specifications
ANSI Code: | S50 |
Volts AC: | 480, 120, 277, 240, 208 |
Color Temperature: | 2100 (Warm White) |
Shape: | ED18 (Elliptical Dimple) |
Base: | Mogul Screw (E39) |
Lumens: | 28500 |
Color Rendering Index (CRI): | 21 |
Wattage: | 250 |
Light Technology: | HID |
ANSI Code: | S50 |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 21 |
Light Technology: | HID |
Volts AC: | 480, 120, 277, 240, 208 |
Shape: | ED18 (Elliptical Dimple) |
Lumens: | 28500 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)