Legend Plate, Half Round, Black, Gray TEST, 30mm

Item #: 309397

Cat #: 10250TM83

UPC: 782113203829

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Half Round, Black Background, Gray Lettering, TEST, 30 mm

Overview

Legend Plate, Half Round, Black Background, Gray Lettering, TEST, 30 mm
Also known as: 782113203829, 10250TM83

Specifications

Color: Black/Gray
Mounting: Panel
Type: Legend Plate, TEST, Half Round
Size: 30 mm
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black/Gray
Type: Legend Plate, TEST, Half Round
Material: Aluminum
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)