Fluorescent Lamp, Very High Output, T12, 48", 115W, 4200K

Item #: 30931

Cat #: F48T12/CW/VHO

UPC: 046135252488

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Very High Output, T12, 48", 115 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 6600, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 25248

Overview

Fluorescent Lamp, Very High Output, T12, 48", 115 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 6600, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 25248
Also known as: 046135252488, F48T12/CW/VHO

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 115
Base: Recessed Double Contact (R17d)
Lumens: 6600
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 60
Wattage: 115
Lumens: 6600
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)